Shop All Jig Saws
Milwaukee Tool
M18 FUEL D-Handle Jig Saw
Mfr # 2737-20
Zoro # G7269917
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital
- Strokes per Minute 800 to 3000
Product Information
- Brand Milwaukee Tool
- MFR # 2737-20
- Zoro # G7269917
- UPC # 045242515189
- Country of Origin Viet Nam
- Category Jig Saws
Dimensions
Length of Stroke | 1 in |
Tool Length | 8 29/32 in |
Description
Jig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series M18(TM), Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 8 29/32 in, Tool Weight 4.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- STEEL CITY TROWELS BY BON Bon 67-105 Pool Trowel, Golden Stainless, 14 X 4, Comfort Grip (67-105)
- DIABLO 1" Carbide GP Hole Saw (DHS1000CT)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw (Tool Only) (2737B-20)
- MILWAUKEE TOOL M18 FUEL JIG SAW + M18 RL HO 8.0 KIT (2737-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw, M18 80 Kit (2737B-20, 48-59-1880)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- MILWAUKEE TOOL M12 12V Cordless Jig Saw Multi-Tool Kit (ML2445-22MT)
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- CRAFTSMAN Cordless Variable Speed Jig Saw, V20 (CMCS650B)
- Milwaukee Tool Jig Saws