Shop All Portable Vacuums
Milwaukee Tool
M18 FUEL Compact Vacuum (Tool Only), Bagless, 1/4 gal Capacity, 4.25 lb Weight, 89 dB Sound, HEPA
Mfr # 0940-20
Zoro # G7808294
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 4.4 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Milwaukee Tool
- MFR # 0940-20
- Zoro # G7808294
- UPC # 045242550913
- Country of Origin Viet Nam
- Category Portable Vacuums
Dimensions
Height | 11 3/4 in |
Tank Size | 0.25 gal |
Width | 6 1/2 in |
Length | 13 in |
Vacuum Hose Length | 6 ft |
Vacuum Hose Dia. | 1 1/4 in |
Description
Compact Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL UPRIGHT VACUUM CORDED (3676)
- VECTAIR SYSTEMS Vectair Systems BAERO-01 Micro Airoma 30-Day Metered Aerosol Odour Control - Cool; Case of 12 (MICRO-BERGAMOT)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- PIG (12 Count Per Box)Oil Only Socks 3In X 4Ft (SKM210)
- MILWAUKEE TOOL M18 Wet/Dry Vacuum, M18 Battery Pack (0970-20, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, 3-in-1 Tool (0960-20, 49-90-2023)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, HEPA Filter (0960-20, 49-90-1900)
- MILWAUKEE TOOL Cordless Backpack Vacuum, Dry Pickup (0885-20, 48-11-1880)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- Milwaukee Tool Portable Vacuums