Shop All Chainsaws
Milwaukee Tool
M18 FUEL 8" Pruning Saw, M18 HO6.0 Pack
Mfr # 3004-20, 48-11-1865
Zoro # G309833863
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 4.9 lb
- Chain Oiler Automatic
- Bare Tool/Battery Included Battery Included
- Battery Capacity 6.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 3004-20, 48-11-1865
- Zoro # G309833863
- UPC # 045242646173
- Country of Origin China
- Category Chainsaws
Dimensions
Tool Length | 19 13/16 in |
Tool Width | 4 in |
Tool Height | 9 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight | 4.9 lb |
Item | Battery-Powered Chainsaw Kit |
Chain Oiler | Automatic |
Bare Tool/Battery Included | Battery Included |
Battery Capacity | 6.0 Ah |
Handle Location | Top Handle |
Battery Model Number | 48-11-1865 |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Product Type | Pruning Chainsaw |
Power Source | Cordless |
Number of Batteries Included | 1 |
Motor Type | Brushless |
Tool Series | M18 FUEL(TM) Series |
Voltage | 18 V |
Equivalent Gas Engine Displacement | 25 cc |
Speed Settings | Variable |
Description
Battery-Powered Chainsaw Kit, Product Type Pruning Chainsaw, Power Source Cordless, Handle Location Top Handle, Chain Oiler Automatic, Tool Weight 4.9 lb, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Voltage 18 V, Tool Height 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Positive Battery Cable for Ford Holland Tractor - D8NN14N330DA (1100-0411)
- ALLSTAR PERFORMANCE Allstar Performance ALL98116 3-Point Retractable Seat Belt; Gray (ALL98116)
- IGLOO Igloo 385-48153 5 Gal. Industrial Water Cooler (385-48153)
- VALLEY FORGE USA Flag 60 in. W X 36 in. L (USB3)
- MILWAUKEE TOOL Top Handle Chainsaw Kit (2826-22T)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Rear Handle (2727-20, 49-16-2747)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL 14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only) (2727-20C)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 60Lnk (72V060G)
- Milwaukee Tool Chainsaws