Shop All Circular Saw Blades
Milwaukee Tool
M18 FUEL 8 in. Metal Cutting Circular Saw (Tool Only)
Mfr # 2982-20
Zoro # G1937199
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tool Kit Contents (1) Bare Tool
- Blade Dia. 8 in
- Drive Type Direct Drive
Product Information
- Brand Milwaukee Tool
- MFR # 2982-20
- Zoro # G1937199
- UPC # 045242566266
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw |
Voltage | 18 V |
Cordless Tool Kit Contents | (1) Bare Tool |
Drive Type | Direct Drive |
Bevel Angle Range | 0 Degrees |
Chip Catcher | Yes |
Battery Capacity | 8.0Ah |
Blade Side | Right |
Green Environmental Attribute | Product is Rechargeable |
Description
Circular Saw, Blade Dia. 8 in, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Chip Catcher Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- SPEEDAIRE Air Belt Sander, 20,000 rpm (21AC03)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- MILWAUKEE TOOL Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade (48-41-0720)
- MILWAUKEE TOOL 9 in. Diamond Premium Segmented Masonry and Concrete Cutting Blade (49-93-7025)
- MILWAUKEE TOOL 7-1/4" 40T Fine Finish Circular Saw Blade (48-40-0726)
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- Milwaukee Tool Circular Saw Blades