Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 5-Tool Combo Kit
Mfr # 3697-25
Zoro # G007476669
product price: $933.06
/ea
Free Shipping & Returns
$933.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity 5.0 Ah
- Number of Tools 5
Product Information
- Brand Milwaukee Tool
- MFR # 3697-25
- Zoro # G007476669
- UPC # 045242637768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Cordless Tools Included | Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light |
Battery Capacity | 5.0 Ah |
Number of Tools | 5 |
Series | M18 FUEL(TM) |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Included Saws & Grinders | Sawzall Recip Saw; 6-1/2 in Circular Saw |
Case Included | (1) Contractor Bag |
Included Fastening Tools | 1/4 in Hex Impact Driver |
Item | 5-Tool Combo Kit |
Description
5-Tool Combo Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18V DC, Number of Tools 5, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Drills 1/2 in Hammer Drill, Included Fastening Tools 1/4 in Hex Impact Driver, Included Saws & Grinders Sawzall Recip Saw; 6-1/2 in Circular Saw, Other Tools and Accessories Work Light
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Surform® Shaver, Length 7 1/4 in, Standard Cut Blade, Yellow (21-115)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Shank Dia.: 1/4" (60102)
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- GREENLEE Knockout Die, 7/8in., 10 ga., Cup (7212SP-1/2D)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, Lithium-Ion, Drill, Impact Driver, 2 Tools (2691-22)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Multi-Tool (2520-21XC, 2426-20)
- MILWAUKEE TOOL M18 1" SDS+ Rotary Hmer, M18 1/2" MTIW (2912-22, 2962-20)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- Milwaukee Tool Cordless Tools