Shop All Vacuum Pumps
Milwaukee Tool
M18 FUEL 5 CFM Vacuum Pump Kit
Mfr # 2941-21
Zoro # G210030870
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Inlet Port Size 1/4in, 3/8in, 1/2 in
- Weight 18 lb.
- Amps AC 8.0Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2941-21
- Zoro # G210030870
- UPC # 045242591596
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4in, 3/8in, 1/2 in |
Overall Length | 13.8" |
Height | 10 13/32 in |
Overall Height | 13.8" |
Overall Width | 5.7" |
Width | 5 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Pump Kit |
Voltage | 18V DC |
Weight | 18 lb. |
Amps AC | 8.0Ah |
Displacement | 5 cfm |
End Vacuum | 25 micron |
Features | As Fast as Corded, Ball Valve Isolates the Pump for Easy Battery Changes, Check Valve Protects Vacuum When Pump isn't Running, Evacuate Without Generators or Temporary Power, Gas Ballast Valve Reduces Frequency of Oil Changes, Instant Power no Hassle, Large Oil Fill Port Eliminates Funnels, Low Battery Light Notifies Audibly and Visually of Low Battery, Saves Time Setting up and Tearing Down, up to 20% Higher Air Flow vs Corded, up to 60 min Runtime in Default Mode, up to 90 min per Charge with Manifold Mode |
Material | Glass-Filled Nylon, Metal |
Special Features | 20% Higher Flow Rate Versus Corded, Eliminates Searching for Outlets and Running Cords, Fast Evacuations |
Includes | (1) M18 FUEL™ 5 CFM Vacuum Pump. (1) M18™ & M12™ Rapid Charger, (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery |
Description
Vacuum Pump Kit, 5 cfm Displacement, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 18 V, 25 micron End Vacuum, Overall Length 13 13/16 in, Overall Height 10 13/32 in, Overall Width 5 11/16 in, Weight 19 lb, Includes M18(TM) & M12(TM) Rapid Charger (48-59-1808), M18(TM) Red Lithium(TM) High Output(TM) XC8.0 Battery (48-11-1880), Special Features 20 Percent Higher Flow Rate Versus Corded, Eliminates Searching for Outlets and Running Cords, Fast Evacuations
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDP9)
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- SIMPLE DELUXE iPower Exhaust Fan Shutter Fan 7 inch (HIFANXEXHAUST7)
- MASTERCOOL ECONOMY 1.5 CFM VACUUM PUMP (ME90059-B)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. (93600)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VP6D)
- Milwaukee Tool Vacuum Pumps