Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only)
Mfr # 3060-20
Zoro # G210390295
product price: $1,299.00
/ea
Free Shipping & Returns
$1,299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 220 ft-lb
- Tool Weight 2.8 lb
- Actuation Trigger
- Handle Type Pistol Grip
Product Information
- Brand Milwaukee Tool
- MFR # 3060-20
- Zoro # G210390295
- UPC # 045242831098
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Overall Length | 5 3/8 in |
Head Width | 2 1/2 in |
Head Height | 2 1/2 in |
Description
Impact Wrench, Drive Size 3/8 in, Max. Torque 220 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.8 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- GOLDBLATT INDUSTRIES LLC Carb Scoring Knife (G02737)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- MILWAUKEE TOOL M18™ 18.0 1/2" Cordless Impact Wrench, Belt Clip (2759-20, 48-11-1840)
- MILWAUKEE TOOL M18 FUEL ONE-KEY BARE TOOL (ML2867-20)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- Milwaukee Tool Cordless Tools