Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool OPE Combo Kit
Mfr # 3000-21
Zoro # G901826690
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, String Trimmer
- Battery Capacity 8.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 3000-21
- Zoro # G901826690
- UPC # 045242606917
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
String Trimmer Cutting Width | 16 in |
Description
Battery-Powered Combination Kit, Battery Platform M18(TM) REDLITHIUM(TM), Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 450 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1023708)
- NANUK CASES Foam Inserts (3 Part) for 904 Case (904-FOAM)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-9/16 ANGL BLK (MTBLK1250)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3697-22, 48-32-4098)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Rotary Tool (2520-21XC, 2460-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL Hackzall (2880-22, 2719-20)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- Milwaukee Tool Cordless Tools