Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool Kit, M18 XC5.0 Battery
Mfr # 3697-22, 48-11-1850
Zoro # G909584530
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 48-11-1850
- Zoro # G909584530
- UPC # 045242637744
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver |
Battery Capacity | 5.0 Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Combo Kit and Battery |
Case Included | (1) Carrying Case |
Included Fastening Tools | Impact Driver (2000 in-lb) |
Cordless Tool Kit Contents | (2) Bare Tools; (3) Batteries; (1) Charger |
Number of Batteries Included | 3 |
Description
Combo Kit and Battery, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Number of Tools 2, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (33000 BPM), Included Fastening Tools Impact Driver (2000 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- CTA MANUFACTURING SOCKET 10 PT X 19 MM HONDA (CTA3755)
- WIHA Precision Torx Screwdriver, T6 (27865)
- BLACK & DECKER Chuck Key Yuklwa (330034-03)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2695-24, 48-11-1850)
- MILWAUKEE TOOL M18 Rotary Hammer Kit, M18 Grinder (2718-22HD, 2980-20)
- MILWAUKEE TOOL M18 1" SDS+ Rotary Hmer, M18 1/2" MTIW (2912-22, 2962-20)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- Milwaukee Tool Cordless Tools