Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool Combo Kit, M18 Charger
Mfr # 3697-22, 48-59-1806
Zoro # G909584417
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Charger, Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 48-59-1806
- Zoro # G909584417
- UPC # 045242637744
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Charger, Hammer Drill, Impact Driver |
Battery Capacity | 5.0 Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Combo Kit and Charger |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (2) Chargers |
Included Fastening Tools | Impact Driver (2000 in-lb) |
Number of Batteries Included | 2 |
Case Included | (1) Carrying Case |
Description
Combo Kit and Charger, Cordless Tools Included Charger, Hammer Drill, Impact Driver, Voltage 18 V, Number of Tools 2, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (2) Chargers, Included Drills 1/2 in Hammer Drill (33000 BPM), Included Fastening Tools Impact Driver (2000 in-lb), Other Tools and Accessories Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- GENERAL TOOLS Thread Repair File f/9101216202728 (GN177-2)
- DYNABRADE Orbital Sanding Pads, 5" Dia. (56320)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- MILWAUKEE TOOL M18 1-3/4" SDS MAX, M18 FUEL CP Band Saw (2718-22HD, 2829-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- Milwaukee Tool Cordless Tools