Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool Combo Kit
Mfr # 3697-22
Zoro # G205612166
original price:
$419.99
16% off
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22
- Zoro # G205612166
- UPC # 045242637744
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Drive Size | 1/4 in, 1/2 in |
Description
Combo Kit
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- M.K. MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- METALPRO Round Punch/Die Set (MP8012)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MILWAUKEE TOOL M18 Rotary Hammer Kit, M18 Grinder (2718-22HD, 2980-20)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- DEWALT 20V MAX XR BRUSHLESS 6-TOOL COMBO KIT (DCK648D2)
- Milwaukee Tool Cordless Combination Kits