Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool Combo Kit
Mfr # 2896-22
Zoro # G8515083
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Cordless Tools Included Hydraulic Driver, Screw Gun
- Battery Capacity 5.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2896-22
- Zoro # G8515083
- UPC # 045242000005
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Cordless Tools Included | Hydraulic Driver, Screw Gun |
Battery Capacity | 5.0Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. 2896-22: (2) Belt Clip, (1) Bit Holder, (1) Contractor's Bag, (1) M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20), (1) M18 FUEL Drywall Screw Gun (2866-20), (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18 & M12 Multi-Voltage Charger (48-59-1812) |
Series | M18™ |
No. of Batteries Included | 1 |
Battery Included | (1) Mfr. No. 48-11-1850 |
Carrying Case | Contractor Bag |
Item | M18 Fuel,Drywall Gun/Driver Kit |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | (2) 5.0Ah Bateries + Soft Case Bundle |
Options Included | (2) 5.0Ah Bateries + Soft Case Bundle |
Description
The 2896-22 M18 FUELTM cordless 2-tool Combo kit includes the best performing drywall screw gun and hydraulic driver kit on the market. Included is the M18 FUELTM drywall screw gun a fully corded replacement unit. With 4,500 RPM's the tool is faster than corded. With auto start mode the motor automatically starts on contact with drywall which results in less noise between screws and 3X longer run time than other cordless units. Also included is the M18 FUELTM SURGETM 1/4 in. hex hydraulic driver which is the quietest cordless fastening solution on the market. It provides 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The motor delivers 0-3, 000 RPM with constant power output to drive screws faster. The 4-mode drive control provides greater control over output speed and power for greater versatility. Self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3 in. Stiff Wall Scraper (X3S)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Plug Hand Taps (123091)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 1/2 in. (80040)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2402-22, 2457-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- Milwaukee Tool Cordless Tools