Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Gal Compressor, 5.0 Battery
Mfr # 2840-20, 48-11-1850
Zoro # G707964077
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Air Compressor
- Battery Capacity 5.0 Ah
- Number of Tools 1
Product Information
- Brand Milwaukee Tool
- MFR # 2840-20, 48-11-1850
- Zoro # G707964077
- UPC # 045242539550
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Air Compressor |
Battery Capacity | 5.0 Ah |
Number of Tools | 1 |
Series | M18 FUEL(TM) |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Item | Compressor and Battery |
Description
Compressor and Battery, Cordless Tools Included Air Compressor, Voltage 18 V, Number of Tools 1, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, Other Tools and Accessories Air Compressor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 350 MCM Die Kit (2779-22, 49-16-KITA)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL Cordless Combo Kit, 18.V, W/Add Bat (7DF54)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- Milwaukee Tool Cordless Tools