Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M18 Fuel 18V Cordless 10 in. Dual Bevel Sliding Compound Miter Saw
Mfr # ML2734-21
Zoro # G709235021
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Blade Dia. 10 in
- Corded/Cordless Cordless
- Battery Included / Bare Tool Battery Included
Product Information
- Brand Milwaukee Tool
- MFR # ML2734-21
- Zoro # G709235021
- Country of Origin Unknown
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compound Miter Saw |
Voltage | 18V |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | Battery Included |
Includes | (1) Battery; (1) Rapid Charger; (1) Clamp; (1) Carbide Tipped Blade; (1) Blade Wrench; (1) Dust Bag |
Max. RPM | 4000 |
Features | REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools; Cam Locking Miter System with Adjustable Stainless Steel Miter Detent Plate; Dual Bevel with 9 detents and easy access bevel lever; Shadow Cut Line Indicator for quickly lining up cuts; Top and Side Carrying handles for maximum portability; Detent Override for Easily Setting Miter Locations Outside of Detents; Up to 400 Cuts per Charge; Tall Sliding / Removable Fences to Support Large Base and Crown Against The Fence; Easy Access Blade Change |
Cutting Capacity | 45 Deg Bevel Cut: 2 x 12 in; 45 Deg Miter Cross Cut: 2 x 8 in; 90 Deg Cross Cut: 2 x 12 in; Vertical Capacity Against Fence: 5-3/4 in; Vertical Capacity Nested Crown: 5-1/4 in |
Battery Type | Lithium Ion |
Max Miter Capacity | 50/60 Degrees |
Maximum Bevel Capacity | 48/48 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- WESTWARD 1 in Drive, 36mm 12 pt Metric Socket, 12 Points (45J241)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- CENTURY DRILL & TOOL Lazer Spade Bit, 9/16 x 6 in. (36436)
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light (2522-21XC, 2364-20)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- Milwaukee Tool Power Saws