Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1/4 in. Hex Impact Driver Kit
Mfr # 2953-22
Zoro # G605612216
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Electric - Cordless
- Series M18 FUEL
- Tool Weight 2.55
- Features 2,000 in-lb of Torque, 3,900 RPM, 3.8 lb (With Battery), 4-Mode Drive Control, Metal Belt Clip for Portability, Compact Size (4.47 in) for Access in Tight Spaces, Compatible with All M18 Batteries and Chargers, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Powerstate(TM) Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Product Information
- Brand Milwaukee Tool
- MFR # 2953-22
- Zoro # G605612216
- UPC # 045242637874
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 47/100 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 2,000 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,900 RPM, Impact Rated Yes, Impacts per Minute 4,400, Impact Sound Level 100 dB, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Number of Batteries Included 2, Battery Capacity 5.0 Ah, Battery Model No. 35GJ99, Battery Series M18 FUEL, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 8 in. L 1 pc (ATWJ28VS)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- KIPP Crank Handle, Cylindrical Grip Revolving Similar To DIN 469 Size:2 Reamed Hole D2=12, A=100, H=87, 4, (K0996.3212)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit (2967-22)
- MILWAUKEE TOOL M18 FUEL 3/8 " MTIW + M18 FUEL 1/2" HTIW (2960-20, 2967-20)
- MILWAUKEE TOOL M12 FUEL 1/2" SIW Kit, M12 HOXC5.0 Batt (2555-22, 48-11-2450)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- Milwaukee Tool Cordless Impact Tools