Shop All Cut-Off Wheels
Milwaukee Tool
M18 FUEL 14 in. Abrasive Chop Saw Kit
Mfr # 2990-21HD
Zoro # G501860155
original price:
$689.99
20% off
new price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M18
- Arbor Size 1 in
- Battery Included Yes
- Metal Saw Type Chop Saw
Product Information
- Brand Milwaukee Tool
- MFR # 2990-21HD
- Zoro # G501860155
- UPC # 045242539079
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Size | 1 in |
Blade Diameter | 14 in |
Tool Length | 20 13/64 in |
Description
Abrasive Cut-Off Kit, Blade Diameter 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fluted Rubbing Brick w/Handle, 8x3-1/2 (61463687795)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- GESSWEIN Finishing Stone, 1/2"x1/4"x6", 220Grt, PK12 (406-6204)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- MILWAUKEE TOOL 4 1/2 in. X .045 X 7/8 Arbor A60T Cut-Off Wheel Type 27 (ML49-94-4505)
- MILWAUKEE TOOL Cut-Off Wheel 5x .045x7/8 in., Type 27 (49-94-5005)
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- MILWAUKEE TOOL 1 1/2 in. Cut Off Wheel 5 Pk (ML49-94-1500)
- MILWAUKEE TOOL 14" x 1/8" x 1" Cut-Off Wheel (Type 1) (49-94-1475)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- Milwaukee Tool Cut-Off Wheels