Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M18 Fuel 14" Chop Saw, M18 12.0AH Battery
Mfr # 2990-21HD, 48-11-1812
Zoro # G005347466
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Milwaukee Tool
- MFR # 2990-21HD, 48-11-1812
- Zoro # G005347466
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Tool Length | 20 13/64 in |
Blade Diameter | 14 in |
Description
Abrasive Cut-Off Kit, Blade Diameter 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- MAYHEW O-Ring Removal Tool Set, 4 pcs. (60028)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (67769D2B103315)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- Milwaukee Tool Chop Saws & Cut-Off Saws