Shop All Routers
Milwaukee Tool
M18 FUEL 1/2 in. Router (Tool Only)
Mfr # 2838-20
Zoro # G210040251
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V DC
- Battery Capacity 6.0 Ah
- Standards UL Listed
- Included Charger Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2838-20
- Zoro # G210040251
- UPC # 045242735150
- Country of Origin China
- Category Routers
Dimensions
Overall Height | 8 5/16 in |
Overall Width | 6 in |
Overall Depth | 10 7/8 in |
Collet Size | 1/4 in, 1/2 in |
Plunge Depth Capacity | 2 1/2 in |
Base Diameter | 6 in |
Overall Length | 10 7/8 in |
Shank Diameter | 1/2 in |
Base Depth | 6 in |
Base Width | 6 in |
Description
Router, Power Source Cordless, Battery Platform M18, Number of Batteries Included 0, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Base Type Fixed, Router Class Full-Size, Horsepower 2.25 hp, Maximum Speed 25,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 1/2 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft Start, Handle Type Side Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- MILWAUKEE TOOL 2 1/4 Max Hp Evs Bodygrip Router (ML5616-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Compact Router (ML2723-20)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- MILWAUKEE TOOL 2-1/4 Max HP EVS BodyGrip Router (5616-20)
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- EXCEL BLADES Large Round Carving Replacement Router, Carbon Steel Bits 2 pcs. 12pk. (20730)
- Milwaukee Tool Routers