Shop All Cordless Hammer Drills
This Product is Discontinued
Milwaukee Tool
M18 FUEL 1/2" Hammer Drill w/ ONE-KEY Kit (Discontinued)
Mfr # 2806-22
Zoro # G1618861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2806-22
- Zoro # G1618861
- UPC # 045242002382
- Country of Origin Viet Nam
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 7/8 in |
Overall Width | 8 11/16 in |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Subcompact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 14, Maximum Working Torque 100 ft-lb, Blows per Minute 0 to 32,000, Maximum Blows per Minute 32,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.