Shop All Cordless Drills
Milwaukee Tool
M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22
Mfr # 2903-22
Zoro # G409145415
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18
- Includes (2) Batteries, Charger, Case
- Handle Type Pistol Grip
Product Information
- Brand Milwaukee Tool
- MFR # 2903-22
- Zoro # G409145415
- UPC # 45242637713
- Country of Origin China
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 |
Item | Cordless |
Includes | (2) Batteries, Charger, Case |
Handle Type | Pistol Grip |
Description
Milwaukee . With up to 650 in lbs of torque, the M18 FUEL Drill Driver is the most powerful drill in its class. The new Milwaukee designed and built POWERSTATE Brushless Motor provides unmatched power and sustained torque to complete the toughest of applications. The M18 FUEL Drill Driver comes with the new multi-voltage charger, so you can charge all M12 and M18 batteries with one charger. A new contoured soft grip gives users the ultimate comfort during prolonged use. The M18 FUEL Drill Driver comes with an all metal ratcheting locking chuck for maximum grip, bit retention and durability. Tool features an LED light, and is compatible with REDLITHIUM compact and XC battery packs. POWERSTATE Brushless Motor: Delivers up to 650 in lbs of torque with maximum sustained torque to complete the toughest of applications. REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market. REDLINK PLUS Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger. Includes: 2603 M18 Fuel 1/2 Drill/Driver. 2 M18 High Capacity Redlithium Battery Packs. Multi-Voltage Charger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- MILWAUKEE TOOL MX Fuel Handheld Core Drill Kit w/ Stand (MXF301-2CXS, MXFXC406)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22, 48-11-2420)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (7DF46)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MILWAUKEE TOOL Drill Kit, Cordless, 1700 RPM, 12V DC (2407-22, 49-24-0146)
- Milwaukee Tool Cordless Drills