Shop All Cordless Cable Cutters
Milwaukee Tool
M18 FORCE LOGIC 1590 ACSR Cable Cutter
Mfr # 2777-21
Zoro # G7781439
product price: $3,499.99
/ea
Free Shipping & Returns
$3,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool (1) 5.0Ah Battery + Soft Case Bundle
- Voltage 18 V DC
- Cutting Capacity/Material 1/2 in EHS Guy Wire, Up to 1590 Falcon ACSR
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Milwaukee Tool
- MFR # 2777-21
- Zoro # G7781439
- UPC # 045242486625
- Country of Origin China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 16 3/4 in |
Overall Length | 16.75 in |
Maximum Compatible Wire/Cable Diameter | 1,590 kcmil |
Manufacturer Warranty Length | 5 yr |
Description
Cordless Cable Cutter Kit, Battery Platform M18, Product Type Cable Cutter Kit, Cutting Capacities 1/2 in EHS Guy Wire, Up to 1590 Falcon ACSR, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1850, Charger Model Number 23Y581, Compatible Battery Grainger Part Number 35GJ99, Compatible Battery Manufacturer Part Number 48-11-1850
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- GREENLEE Greenlee Roller Unit Radius Cable (2024R)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- MILWAUKEE TOOL M18 Brushless Threaded Rod Cutter (Tool Only) (2872-20)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery, M18â„¢ FORCELOGICâ„¢ Series (2672-21, 2625-20)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- MILWAUKEE TOOL Cordless Cable Cutter, Extra Battery Bundle, 12 V, Li-Ion Battery, M12â„¢ Series (2472-21XC, 48-11-2460)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery (2672-21, 48-11-1820)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- Milwaukee Tool Cordless Tools