Shop All Cordless Combination Kits
Milwaukee Tool
M18 DB Blower, M18 Circ Saw, 2PK M18 6.0
Mfr # 2824-20, 2732-20, 48-11-1862
Zoro # G209584353
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Circular Saw
- Battery Capacity 6.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2824-20, 2732-20, 48-11-1862
- Zoro # G209584353
- UPC # 045242538768
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Circular Saw |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Blower, Circular Saw and Batteries |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries |
Included Saws & Grinders | Circular Saw (5800 RPM) |
Number of Batteries Included | 2 |
Description
Blower, Circular Saw and Batteries, Cordless Tools Included Blower, Circular Saw, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Saws & Grinders Circular Saw (5800 RPM), Other Tools and Accessories Blower (600 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- TITAN ® 3 in. Heavy-Duty C-Clamp (51572)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935AL-21)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- Milwaukee Tool Cordless Tools