M18 Compact Brushless 2-Tool Combo Kit, Cordless Drill/Impact Driver w/ Batteries, Charger, Bag

  • Mfr # 3692-22CT
  • Zoro # G709977501
original price:  $249.99 , new price: $190.99 , 23 percent off
new price: 
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill Driver, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3692-22CT
Zoro #
G709977501
UPC #
045242786183
Country of Origin
China
Voltage
18 V DC
Cordless Tools Included
Drill Driver, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Includes
(2) 48-11-1820 M18(TM) REDLITHIUM(TM) CP2.0 Battery, 3601-20 M18(TM) 1/2 in Compact Brushless Drill Driver, 3650-20 M18(TM) 1/4 in Compact Brushless Hex Impact Driver, 48-59-1812 M18(TM) and M12(TM) Multi-Voltage Charger, Contractor Bag
Series
M18 Brushless
No. of Batteries Included
2
Battery Included
(2) 48-11-1820
Charger
48-59-1812
Item
Cordless Tool Combination Kit
Options Included
Bag
Included Charger
Yes
Corded/Cordless
Cordless
Drill
3601-20
Impact Driver
3650-20
Tool Weight
10.06 lb
Charger Included
Yes
Case Included
Contractor Bag
Cordless Tool Kit Contents
(1) Charger; (2) Bare Tools; (2) Batteries
Drill - Class
Compact
Number of Batteries Included
2
Drill - Max. Torque
550 in-lb
Battery Model No.
Mfr. No. 48-11-1820
Power Source
Cordless
Included Fastening Tools
1/2 in Drill Driver (550 in-lb); 1/4 in Impact Driver (1700 ft-lb)
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Driver - Torque Range
1,700 ft-lb
Color
Black, Red
Material
Glass-Filled Nylon
Standards
UL Listed
Blade Change
Keyless
Amp-hour
2.0Ah
Number of Chargers Included
1
All Product Types Included
Drill/Driver, Impact Driver
Charger Manufacturing Model Number
48-59-1812
Tool Series
M18(TM)
Battery Platform
M18(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1820
Impact Driver - Maximum Torque
1,700 ft-lb
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Length
10.55"
Drive Size
1/4 in
Drill - Chuck Size
1/2 in
Width
4.45 in
Power Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in

Description

The MILWAUKEE M18 Compact Brushless 2-Tool Combo Kit is more compact with faster speeds in the application. Includes the M18 Compact Brushless 1/2" Drill Driver, M18 Compact Brushless 1/4" Hex Impact Driver, (2) M18 REDLITHIUM CP2.0 Battery Packs, M18/M12 Multi-volt Charger and Contractor Bag. The compact drill is 5.7" in length and lightweight at 2.3 lbs without a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The impact driver measures only 4.4" in length and 2.1" in width, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and 3600 RPMs for faster speed and increased productivity. MILWAUKEE REDLINK Intelligence optimizes the way the M18 REDLITHIUM batteries work with the tools for best-in-class performance. These cordless tools have premium components, including an all-metal gear case and 1/4" metal chuck providing the durability that professionals require. The M18 Compact Brushless 2-Tool Combo Kit is part of the M18 system, fully compatible with over 250+-solutions.


  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Professional Durability with all metal gearcase and gears
  • Impact: 0-3600 RPMs
  • Impact: 1,700 in-lbs. of Peak Torque
  • Drill: 550-in./lbs. of torque
  • Drill: 0-500 RPM to 0-1700 RPM
  • Drill: 5.7" in Length
  • Impact: 4.4" in Length and 2.1" in Width
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Restrictions

Hazardous material

Ratings & reviews