Shop All Cordless Combination Kits
Milwaukee Tool
M18 Blower, M18 1/2" MTIW, 2PK M18 6.0
Mfr # 2824-20, 2962-20, 48-11-1862
Zoro # G709584389
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Impact Wrench
- Battery Capacity 6.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2824-20, 2962-20, 48-11-1862
- Zoro # G709584389
- UPC # 045242538768
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Impact Wrench |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Blower, MTIW and Batteries |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries |
Included Fastening Tools | 1/2 in Impact Wrench (650 in-lb) |
Number of Batteries Included | 2 |
Description
Blower, MTIW and Batteries, Cordless Tools Included Blower, Impact Wrench, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Fastening Tools 1/2 in Impact Wrench (650 in-lb), Other Tools and Accessories Blower (600 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Convex Jointer, 5/8 x 3/4 x 10-1/2 in, Stl (RO5121-5/8X3/4)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- KING TOOL Carbide Scribe w/ Replacemnt Carbide Tip (KPSC-00)
- MILWAUKEE TOOL M18 Band Saw Kit and 1/2" Impact Wrench (2829-22, 2962-20)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL Saw Blade Set/ Reciprocating Saw Blade (49-22-5505, 48-00-5202)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 Grinder, M18 Multi-Tool (2696-26, 2686-20, 2626-20)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- Milwaukee Tool Cordless Combination Kits