Shop All Cordless Combination Kits
Milwaukee Tool
M18 750 MCM Crimper Kit + Cable Stripper
Mfr # 2779-22, 2935AL-21
Zoro # G709584396
original price:
$5,199.99
9% off
new price: $4,699.99
/ea
Free Shipping & Returns
$4,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Cable Stripper, Crimping Tool
- Battery Capacity 1.5Ah, 2Ah, 5Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2779-22, 2935AL-21
- Zoro # G709584396
- UPC # 045242473786
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Cable Stripper, Crimping Tool |
Battery Capacity | 1.5Ah, 2Ah, 5Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Crimper Kit and Cable Stripper |
Number of Batteries Included | 3 |
Case Included | (2) Kit Boxes |
Cordless Tool Kit Contents | (2) Bare Tools; (3) Batteries; (2) Chargers |
Shop By | Hot Buys |
Description
Crimper Kit and Cable Stripper, Cordless Tools Included Cable Stripper, Crimping Tool, Voltage 18 V, Number of Tools 2, Battery Capacity 1.5Ah, 2Ah, 5Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (2) Chargers, Other Tools and Accessories Cable Stripper, Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- WRIGHT TOOL WRENCH COMB 15mm 12 Pt.CH (WR11-15MM)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- MILWAUKEE TOOL Cordless Screwdriver Kit (2402-22, 2462-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (2729-22, 2361-20)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- Milwaukee Tool Cordless Tools