Shop All Cordless Combination Kits
Milwaukee Tool
M18 6Tool Kit, M18 6" Circ, M18 XC5.0
Mfr # 2696-26, 2630-20, 48-11-1850
Zoro # G409584382
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0Ah, (1) 5.0Ah
- Number of Tools 7
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2630-20, 48-11-1850
- Zoro # G409584382
- UPC # 045242273317
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light |
Battery Capacity | (2) 3.0Ah, (1) 5.0Ah |
Number of Tools | 7 |
Series | M18(TM) |
Item | Combo Kit, Circular Saw and Battery |
Cordless Tool Kit Contents | (7) Bare Tools; (3) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 3 |
Included Saws & Grinders | Angle Grinder (9,000 RPM), (2) Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw |
Description
Combo Kit, Circular Saw and Battery, Cordless Tools Included Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Number of Tools 7, Battery Capacity (2) 3.0Ah, (1) 5.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (7) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Copper with 17 THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITS)
- ARTU Tungsten Carbide Grit File, 6", Flat/Fine (02942)
- DEWALT PILOT POINT 13/32 DRILL BIT (DW1926B)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2648-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935AL-21)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- Milwaukee Tool Cordless Tools