Shop All Cordless Combination Kits
Milwaukee Tool
M18 6Tool Kit, 6" Circ, M18 MultiTool
Mfr # 2696-26, 2630-20, 2626-20
Zoro # G409584368
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 8
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2630-20, 2626-20
- Zoro # G409584368
- UPC # 045242273317
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 8 |
Series | M18(TM) |
Item | Combo Kit, Circular Saw and Multi-Tool |
Included Saws & Grinders | Angle Grinder (9,000 RPM), (2) Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Oscillating Tool (18000 OPM) |
Cordless Tool Kit Contents | (8) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 2 |
Description
Combo Kit, Circular Saw and Multi-Tool, Cordless Tools Included Angle Grinder, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool, Voltage 18 V, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- SIMONDS Flat 2nd Cut 10 (73234500)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0089 Single Edg (ASR66-0089-DISP)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 6" Circ Saw, M18 5.0 (2696-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- MILWAUKEE TOOL Cordless Combination Kit, 12V, (4) Tools (2498-24, 2457-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF48)
- Milwaukee Tool Cordless Tools