Shop All Cordless Combination Kits
Milwaukee Tool
M18 600 MCM Crimper Kit + Cable Stripper
Mfr # 2679-22, 2935AL-21
Zoro # G309584383
original price:
$3,299.99
15% off
new price: $2,799.99
/ea
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Cable Stripper, Crimping Tool
- Battery Capacity 1.5Ah, 2.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2679-22, 2935AL-21
- Zoro # G309584383
- UPC # 045242339488
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Cable Stripper, Crimping Tool |
Battery Capacity | 1.5Ah, 2.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Crimper Kit and Cable Stripper |
Cordless Tool Kit Contents | (2) Bare Tools; (3) Batteries; (2) Chargers |
Number of Batteries Included | 3 |
Case Included | (2) Kit Boxes |
Shop By | Hot Buys |
Description
Crimper Kit and Cable Stripper, Cordless Tools Included Cable Stripper, Crimping Tool, Voltage 12 V, Number of Tools 2, Battery Capacity 1.5Ah, 2.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools; (3) Batteries; (2) Chargers, Other Tools and Accessories Cable Stripper, Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- MILWAUKEE TOOL M18 Grinder Kit w M18 1/2" Hammer Drill (2980-22, 2904-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- MILWAUKEE TOOL Handheld Core Drill Kit/Battery Pack (MXF301-2CP, MXFCP203)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- Milwaukee Tool Cordless Combination Kits