Shop All Cordless Combination Kits
Milwaukee Tool
M18 6-Tool Kit, M18 HTIW, M18 Multi-Tool
Mfr # 2696-26, 2663-20, 2626-20
Zoro # G509584367
original price:
$1,201.99
36% off
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 8
Product Information
- Brand Milwaukee Tool
- MFR # 2696-26, 2663-20, 2626-20
- Zoro # G509584367
- UPC # 045242273317
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 8 |
Series | M18(TM) |
Item | Combo Kit, HTIW and Circular Saw |
Included Saws & Grinders | Angle Grinder (9,000 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Oscillating Tool (18000 OPM) |
Cordless Tool Kit Contents | (8) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Case Included | (1) Contractor Bag |
Included Fastening Tools | Impact Driver (1500 in-lb), Impact Wrench (450 ft-lb) |
Shop By | Hot Buys |
Description
Combo Kit, HTIW and Circular Saw, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Oscillating Tool, Voltage 18 V, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Steel Ball (N089668)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13401M/9)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2882-22, 2904-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2498-24, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 10 pcs (3497-22, 49-22-5606)
- Milwaukee Tool Cordless Tools