Shop All Circular Saws
Milwaukee Tool
M18 6 ½" Circular Saw (Tool Only)
Mfr # 2630-20
Zoro # G0821527
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 2630-20
- Zoro # G0821527
- UPC # 045242155965
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Tool Length | 15 in |
Cutting Depth @ 90 Degrees | 2-1/8" |
Cutting Depth @ 45 Degrees | 1-9/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series M18, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 3,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 15 in, Tool Weight 7 lb, Wireless Tool Tracking No, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- SUPERIOR PARTS Aftermarket Piston Bumper Replaces Max CN31890 / Paslode 405366 fits Max CN55 Coil Nailer (SP MB55)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- MILWAUKEE TOOL TILT-LOK 7-1/4" Circular Saw w/Case (6390-21)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah (2786-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 18V Cordless Brushless 7 1/4 in. Circular Saw (ML2631-20)
- MILWAUKEE TOOL M18 FUEL 8" Metal Cutting Circular Saw (Tool Only) (2892-20)
- MILWAUKEE TOOL M18 Fuel 14 in. Chainsaw (ML2727-20C)
- MILWAUKEE TOOL Refurbished M18 Cordless Lithium-Ion 6-1/2" Circular Saw- Bare Tool RECON (2630-80)
- CRAFTSMAN Cordless Circular Saw 7-1/4", V20 (CMCS551B)
- Milwaukee Tool Power Saws