Shop All Cordless Combination Kits
Milwaukee Tool
M18 4PC Tool Kit, M18 Vac, M18 MultiTool
Mfr # 2695-24, 0880-20, 2626-20
Zoro # G009584447
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Oscillating Tool
- Battery Capacity (2) 3.0Ah
- Number of Tools 6
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 0880-20, 2626-20
- Zoro # G009584447
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Oscillating Tool |
Battery Capacity | (2) 3.0Ah |
Number of Tools | 6 |
Series | M18(TM) |
Item | Combo Kit, Vacuum and Multi-Tool |
Cordless Tool Kit Contents | (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light |
Case Included | (1) Contractor Bag |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Included Saws & Grinders | Reciprocating Saw (Compact); Oscillating Tool (18000 RPM) |
Number of Batteries Included | 2 |
Description
Combo Kit, Vacuum and Multi-Tool, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Oscillating Tool, Voltage 18 V, Number of Tools 6, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (5) Bare Tools; (2) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive x 3/4" Deep 6-Point Impact SAE Single Socket (78274)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- CYNAMED Premium Olsen Hegar Needle Holder, 5.5" (CYZR-0418)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.V, W/Add Bat (7DF54)
- MILWAUKEE TOOL M18 1-3/4" SDS MAX, M18 FUEL CP Band Saw (2718-22HD, 2829-20)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- Milwaukee Tool Cordless Tools