Shop All Cordless Combination Kits
Milwaukee Tool
M18 4PC Combo Kit, M18 Vac, M18 5.0
Mfr # 2695-24, 0880-20, 48-11-1850
Zoro # G700920926
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum
- Battery Capacity (1) 5.0Ah, (2) 3.0Ah
- Number of Tools 5
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 0880-20, 48-11-1850
- Zoro # G700920926
- UPC # 045242253159
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum |
Battery Capacity | (1) 5.0Ah, (2) 3.0Ah |
Number of Tools | 5 |
Series | M18(TM) |
Item | Combo Kit, Vacuum and Battery |
Number of Batteries Included | 3 |
Included Saws & Grinders | Reciprocating Saw (Compact) |
Cordless Tool Kit Contents | (4) Bare Tools; (3) Batteries; (1) Charger; (1) Light |
Case Included | (1) Contractor Bag |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Description
Combo Kit, Vacuum and Battery, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Shop Vacuum, Voltage 18 V, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (4) Bare Tools; (3) Batteries; (1) Charger; (1) Light, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY TWIST SOCKET 3/8" DR 15MM DP WELL (LT4515-D)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- J.W. WINCO GN162-B1/2-2-SW Base Plate Connector Clamp (162-B1/2-2-SW)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Soldiron (2494-22, 2420-20, 2488-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL M18 Deep Cut Band Saw, M18 FUEL 1/2"CPIW (2729-22, 2855-20)
- MILWAUKEE TOOL M18 1-3/4" SDS MAX, M18 FUEL CP Band Saw (2718-22HD, 2829-20)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- Milwaukee Tool Cordless Combination Kits