Shop All Cordless Combination Kits
Milwaukee Tool
M18 4-Tool Kit extra HTIW, Circular Saw
Mfr # 2696-24, 2663-20, 2630-20
Zoro # G406439173
original price:
$1,370.99
28% off
new price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
- Battery Capacity 3.0Ah
- Number of Tools 6
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2663-20, 2630-20
- Zoro # G406439173
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
M18 4-Tool Kit extra HTIW,Circular Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside (78XTZ-138)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/2 HEX AXLE NUT SOCKET (KH1210)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL CP Band Saw, M18 FUEL 1/2 "CPIW (2829-22, 2855-20)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- Milwaukee Tool Cordless Combination Kits