Shop All Cordless Impact Tools
Milwaukee Tool
M18 2-Speed 1/4" Hex Impact Driver
Mfr # 2657-20
Zoro # G7620234
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Brushless Motor No
Product Information
- Brand Milwaukee Tool
- MFR # 2657-20
- Zoro # G7620234
- UPC # 045242313495
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/2 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 18 V, Brushless Motor No, Free Speed 2,750 RPM, Impact Rated Yes, Impacts per Minute 3,450, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 1/2 in, Wireless Tool Tracking No, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TM029 - 29 Piece Bits Box (TM029)
- DAYTON Lower Blade (TT35216012G)
- BIG HORN 7-Star Insert Thread 3/8-16, PK 5 (19706B-5PK)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Free Speed: 3000 RPM (2760-20, 48-11-1850)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW PIN, M12 HOCP2.5 Batt (2565P-20, 48-11-2425)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver Kit (3453-22)
- MILWAUKEE TOOL M12 3/8" Right Angle Impact Wrench Kit (2564-22, 48-11-2420)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- Milwaukee Tool Cordless Impact Tools