Shop All Electric Polishers And Buffers
Milwaukee Tool
M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only
Mfr # ML2738-20
Zoro # G209239536
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 2200
- Corded/Cordless Cordless
- Battery Included / Bare Tool Bare Tool
- Voltage 18V
Product Information
- Brand Milwaukee Tool
- MFR # ML2738-20
- Zoro # G209239536
- Country of Origin Unknown
- Category Electric Polishers And Buffers
Dimensions
Tool Length | 19.8 in |
Pad Size | 7 in |
Overall Width (In.) | 4.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Variable Speed Polisher |
No Load RPM | 2200 |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | Bare Tool |
Voltage | 18V |
Motor Type | Brushless |
Features | Variable speed dial and trigger; Lock-on/lock-off switch; Constant power technology |
Includes | (1) Backing Pad; (1) Screen Cover; (1) Side Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- RIDGID Feedscrew, W/Knob 226 (71772)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-443)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- MILWAUKEE TOOL Cordless Polisher, 12V, w/Battery (2438-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V (2438-22X, 48-11-2440)
- DAYTON Buffer, 1/2 Hp, 3450 RPM, 120 V (4TJ99)
- Milwaukee Tool Finishing Tools