Shop All Wet Dry Vacuums
Milwaukee Tool
Wet/Dry Vacuum, 1-1/4 in Hose Dia., HEPA 45 CFM
Mfr # ML0880-20
Zoro # G909759907
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 45 CFM
- Filter Type HEPA
- Hose Dia. 1-1/4 in
- Hose Length 6 ft
Product Information
- Brand Milwaukee Tool
- MFR # ML0880-20
- Zoro # G909759907
- Country of Origin Unknown
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4 in |
Hose Length | 6 ft |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 9 In. Tampico Bristle Hardwood Scrub Brush (11620)
- UNGER 72 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (ED180)
- TEMPLETON 50 Litre & 13 gal Return Swivel Lid Waste Bin; Blue (TE1410996)
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head (4KNC1)
- MILWAUKEE TOOL M18 FUEL 9 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0920-22HD)
- MILWAUKEE TOOL M18 PACKOUT Wet/Dry Vacuum w 8.0 Battery (0970-20, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + HEPA Filter (0970-20, 49-90-1900)
- MILWAUKEE TOOL M18â„¢ Cordless Wet/Dry Vacuum, 1-1/4" Hose Dia., HEPA 45 cfm (48-11-1852, 0880-20)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- Milwaukee Tool Wet Dry Vacuums