Shop All Cordless Combination Kits
Milwaukee Tool
M18 1/2" MTIW, M18 Blower, 2PK M18 6.0
Mfr # 2962-20, 2824-20, 48-11-1862
Zoro # G709584358
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Impact Wrench
- Battery Capacity 6.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 2824-20, 48-11-1862
- Zoro # G709584358
- UPC # 045242568925
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Impact Wrench |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | MTIW, Blower and Batteries |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries |
Number of Batteries Included | 2 |
Included Fastening Tools | 1/2 in Impact Wrench (650 ft-lb) |
Description
MTIW, Blower and Batteries, Cordless Tools Included Blower, Impact Wrench, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Fastening Tools 1/2 in Impact Wrench (650 ft-lb), Other Tools and Accessories Blower (600 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- PANAVISE Fixturing Head, Bench Vise, Cast Aluminum (337)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41450)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Blower (2696-24, 2626-20, 0884-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 6pcs (3697-22, 48-89-9224)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL Combo Kit 4 Tool, 1/4 in, 1/2 in Drive (3693-24CX)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- Milwaukee Tool Cordless Combination Kits