Shop All Handheld Work Lights
Milwaukee Tool
M12 Work Light (Tool Only)
Mfr # 49-24-0146
Zoro # G2412812
original price:
$43.59
10% off
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Focus Fixed
- Water Penetration Rating IP54
- Voltage 12 V
Product Information
- Brand Milwaukee Tool
- MFR # 49-24-0146
- Zoro # G2412812
- UPC # 045242188604
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 7 in |
Tool Width | 2 in |
Maximum Height | 6 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M12, Brightness Level 100 lm, Light Output Mode High, Mount Type Hand Held, Magnetic, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 15 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number M12 REDLITHIUM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- MILWAUKEE TOOL M18™ ROVER™ Mntng Flood Light w M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Bat (2365-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Job Site Light, 18V, LED, Tripod, Lumens: 2500 (2131-20, 48-11-1820)
- MILWAUKEE TOOL M12 Stick Light (2351-20)
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- Milwaukee Tool Handheld Work Lights