Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Women's Heated AXIS Jacket Kit - Gray Medium
Mfr # 234G-21M
Zoro # G405976693
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Minimum Chest Size 35 in
- Includes Battery Yes
- Number of Batteries Required 1
- Replacement Charger Number 437V33
Product Information
- Brand Milwaukee Tool
- MFR # 234G-21M
- Zoro # G405976693
- UPC # 045242761678
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Minimum Chest Size | 35 in |
Size-Body Type | Regular |
Length | 24 1/2 in |
Size | M |
Sleeve Length | 24 3/4 in |
Maximum Chest Size | 37 in |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Hood Style None, Includes Hood No, Length 24 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Jacket Kit, Includes: Battery/Charger, Black, 2XL (204B-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Large (204B-21L)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- PIONEER Heated Softshell Jacket - Navy - S (V1210280U-S)
- Milwaukee Tool Workwear and Protective Clothing