Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small
Mfr # 304G-20S
Zoro # G105976818
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Length 27 1/4 in
- Battery Voltage 12 V DC
- Heating Time 8 hr
Product Information
- Brand Milwaukee Tool
- MFR # 304G-20S
- Zoro # G105976818
- UPC # 45242660117
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | S |
Length | 27 1/4 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Color Gray, Material 10 Percent Spandex, 90 Percent Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/4 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Men's, Number of Outside Pockets 3, Includes M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- Milwaukee Tool Heated Sweatshirts & Vests