Shop All Hanging Work Lights
Milwaukee Tool
M12 Stick Light, M12 CP2.0 Battery
Mfr # 2351-20, 48-11-2420
Zoro # G906156709
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 13 V
- Lamp Type LED
- Focus Fixed
- Light Output Mode High
Product Information
- Brand Milwaukee Tool
- MFR # 2351-20, 48-11-2420
- Zoro # G906156709
- UPC # 045242304578
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 9 1/4 in |
Tool Width | 3 3/8 in |
Maximum Height | 5 15/16 in |
Description
Stick Light and Battery, Product Type Stick Light, Battery Platform M12, Series M12, Brightness Level 220 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle Not Applicable, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Run Time 35 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38D763, Compatible Battery Model Number 38D763, Compatible Charger Model Number 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- ILC Replacement for Espen Technology INC Ve432mvhiple (VE432MVHIPLE ESPEN TECHNOLOGY INC)
- ILC Replacement for Philips Tld18w/865 replacement light bulb lamp (TLD18W/865 PHILIPS)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (49-24-0146, 48-22-6625)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 12.0V, LED (2351-20, 48-22-6625)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- MILWAUKEE TOOL M18 Search Light (2354-20)
- STREAMLIGHT Strion LED - Light Only - Red (74340)
- Milwaukee Tool Hanging Work Lights