Shop All Handheld Work Lights
Milwaukee Tool
M12 Stick Light
Mfr # 2351-20
Zoro # G5254977
original price:
$54.49
10% off
new price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Push Button
- Lamp Type LED
- Corded/Cordless Cordless
- Voltage 12 V
Product Information
- Brand Milwaukee Tool
- MFR # 2351-20
- Zoro # G5254977
- UPC # 045242304578
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 9 1/4 in |
Maximum Height | 5 15/16 in |
Tool Width | 3 3/8 in |
Description
Cordless Stick Light, Product Type Stick Light, Battery Platform M12, Brightness Level 220 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle Not Applicable, Cordless Tool Kit Contents Bare Tool, Run Time 35 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number M12 REDLITHIUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- MAXIM Elegante 3-Light 16.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light (2859OI)
- MILWAUKEE TOOL Cordless Job Site Light, 18V, LED, Tripod, Lumens: 2500 (2131-20, 48-11-1820)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- MILWAUKEE TOOL M18™ ROVER™ Mntng Flood Light w M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Bat (2365-20, 48-11-1835)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- Milwaukee Tool Handheld Work Lights