Shop All Soldering Irons & Accessories
Milwaukee Tool
M12 Soldering Iron
Mfr # 2488-20
Zoro # G2124582
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Bare Tool
- Length 10 3/4 in
- Tip Chisel
- Handle Pistol Grip
Product Information
- Brand Milwaukee Tool
- MFR # 2488-20
- Zoro # G2124582
- UPC # 045242509973
- Country of Origin Thailand
- Category Soldering Irons & Accessories
Dimensions
Length | 10 3/4 in |
Battery Size | M12 REDLITHIUM |
Tip Width | 0.02 in |
Tool Length | 10.06 in |
Tool Height | 1.39 in |
Description
Soldering Iron, Operating Temperature (Maximum) 750 Degrees F, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12, Includes M12 Soldering Iron, Includes Heating Element No, Battery Included No, Application Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Sub Arc Extension 3" (S10157-3)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0535)
- JACKSON SAFETY 187S Mounting Blade Kit3002634 (138-15968)
- OPTREL Welding Helmet, Auto Darkening, Black/Grn (1008.002)
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- MILWAUKEE TOOL M12 12V Cordless Soldering Iron (ML2488-20)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- WELLER Wood Burning (WLIWBK2512A)
- HAKKO HAKKO 140W FR Soldering Pencil (FR-4104)
- SIEVERT Soldering Iron Kit, For Soldering, 4" L (ESK2-10)
- OATEY Solder Acid Core 95/5 1.5Oz (53174)
- Milwaukee Tool Soldering Irons & Accessories