Shop All Cordless Tube and Pipe Cutters and Accessories
Milwaukee Tool
M12 Plastic Pipe Shear Kit
Mfr # 2470-21
Zoro # G2502683
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cutting Capacity OD 2-3/8 in
- No Load RPM 5 RPM
- Includes Carrying Case, M12 Lithium-ion Battery Charger (48-59-2401), M12 Plastic Pipe Shear (2470-20), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
Product Information
- Brand Milwaukee Tool
- MFR # 2470-21
- Zoro # G2502683
- UPC # 045242200658
- Country of Origin China
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Tool Length | 14 1/2 in |
Overall Length | 14.4 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 0 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Cordless Pipe Cutter Kit, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 0 in, Compatible Material Type ABS, PVC, CPVC, Non-Metallic Conduit, PEX, Rubber, Schedule 40 CPVC, Schedule 80 PVC, Cordless Tool Kit Contents Battery, Bare Tool, Charger, Battery Capacity 1.5 Ah, Compatible Material Thickness 2 in ABS, 2 in PVC, 2 in CPVC, 2 in Non-metallic Conduit, 2 in PEX, 2 in Rubber Hose, Number of Batteries Included 1, Power Source Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5412H)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- FOWLER 0-6"/150mm Xtra-Value External Electronic Caliper Gage (545546300)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2470-21, 48-11-2460)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Copper Tubing Cutter Kit (2471-21)
- MILWAUKEE TOOL M12 Cordless Copper Tubing Cutter (Tool Only) (2471-20)
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) (2636-20)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with M12™ ROVER™ Mounting Flood Light (2470-21, 2364-20)
- Milwaukee Tool Cordless Tube and Pipe Cutters and Accessories