Shop All Orbital, Random and Triangle Sanders
Milwaukee Tool
M12 Orbit Detail Sander, M12 CP2.0 Batt
Mfr # 2531-20, 48-11-2420
Zoro # G109615775
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Mount Type Hook and Loop
- Battery Model Number 38D763
- Power Source Cordless
- Battery Platform M12
Product Information
- Brand Milwaukee Tool
- MFR # 2531-20, 48-11-2420
- Zoro # G109615775
- UPC # 045242635818
- Country of Origin Multiple
- Category Orbital, Random and Triangle Sanders
Dimensions
Sheet Size | 3 5/8 in x 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sander and Battery |
Abrasive Mount Type | Hook and Loop |
Battery Model Number | 38D763 |
Power Source | Cordless |
Battery Platform | M12 |
Bare Tool/Battery Included | Battery Included |
Number of Batteries Included | 1 |
Number of Vacuum Holes | 0 |
Abrasive Shape | 5 Sided |
Number of Chargers Included | 0 |
Description
Sander and Battery, Power Source Cordless, Product Type Detail Sander, Abrasive Shape 5 Sided, Sheet Size 3 5/8 in x 3 3/4 in, Abrasive Mount Type Hook and Loop, Speed Settings Variable, Maximum Orbits per Minute Not Applicable, Battery Platform M12, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Number of Vacuum Holes 0, Dust Collection Port Type Not Applicable, Orbit Size Not Applicable, Grip Type Pistol, Voltage 12 V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- 3M Strip Calk, Black, 60, 1 Ft. Strips Per Box (MMM8578)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- MILWAUKEE TOOL M18 Random Orbit Sander (ML2648-20)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.5 Batt (2531-20, 48-11-2425)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- Milwaukee Tool Orbital, Random and Triangle Sanders