Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Women's Hoodie Kit - Black 2X-Large
Mfr # 336B-212X
Zoro # G805976767
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Charger Yes
- Includes Lining Yes
- Front Closure Type Zipper
- Wind-Resistant No
Product Information
- Brand Milwaukee Tool
- MFR # 336B-212X
- Zoro # G805976767
- UPC # 045242750689
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Length | 29 3/8 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 41 in |
Size | 2XL |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Black, Heating Time Up to 8 hr, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- MUTUAL INDUSTRIES Cone Sign, Men Working, PK2, 8 Inch Height, .5 inch Width (M17729-0-2)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- Milwaukee Tool Heated Clothing