Milwaukee Tool

M12 Heated ToughShell Jacket Kit L (Red) (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Heated Jackets & Coats

Key Features

  • Promotion Restriction Not eligible for promotion
  • Outerwear Style Jacket
  • Size L
  • Color Red
  • Length 20 in
See all product information

Product Information

Dimensions

Size L
Length 20 in
Fits Chest Size 42 in to 44 in
Maximum Chest Size 44 in
Minimum Chest Size 42 in

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Brushed Tricot, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products