Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated TOUGHSHELL Jacket Kit - Gray, X-Large
Mfr # 204G-21XL
Zoro # G902567912
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Heating Time Up to 12 hr
- Battery Voltage 12 V
Product Information
- Brand Milwaukee Tool
- MFR # 204G-21XL
- Zoro # G902567912
- UPC # 045242613106
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 20 in |
Fits Chest Size | 44 in to 46 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Sleeve Length | 29 3/4 in |
Minimum Chest Size | 44 in |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, 3X-Large (204B-213X)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- PIONEER Heated Softshell Jacket - Black - 3XL (V1210370U-3XL)
- Milwaukee Tool Heated Clothing