Shop All Heated Jackets & Coats
This Product is Discontinued
Milwaukee Tool
M12 Heated TOUGHSHELL Jacket Kit (Discontinued)
Mfr # 202G-21L
Zoro # G4446077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Product Information
- Brand Milwaukee Tool
- MFR # 202G-21L
- Zoro # G4446077
- UPC # 045242521951
- Country of Origin Unknown
- Category Heated Jackets & Coats
Dimensions
Sleeve Length | 27 1/2 in |
Fits Chest Size | 44 in |
Size | L |
Length | 20 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Brushed Tricot, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.