Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit, Up to 8 hrs Heating Time, Includes: Battery/Charger, Black, Size XL
Mfr # 306B-21XL
Zoro # G705976676
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heat Settings 3
- Battery Voltage 12 V
- Minimum Chest Size 44 in
- Series Milwaukee M12(TM)
Product Information
- Brand Milwaukee Tool
- MFR # 306B-21XL
- Zoro # G705976676
- UPC # 045242659180
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Minimum Chest Size | 44 in |
Sleeve Length | 38 in |
Length | 30 1/8 in |
Size | XL |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Includes Hood Yes, Hood Style Attached Hood, Length 30 1/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Black, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Voltage Adjustable Detector (332-GT-16)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W87)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- Milwaukee Tool Heated Clothing